Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Electrical Box Covers
HBL6747C1GY
Hubbell Electrical Box Covers
RACEWAY, PLT, 1G COMM, HBL6750 SER,
MFG Item Number
HBL6747C1GY
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
RACEWAY, PLT, 1G COMM, HBL6750 SER,
Specifications
Specifications
| Manufacturer Part Number |
HBL6747C1GY |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
RACEWAY, PLT, 1G COMM, HBL6750 SER, GY |
| Composition |
Metallic |
| Material |
Steel |
| Number of Gangs |
3 |
| Cover Type |
Decorator, Blank |
| Cover Design |
Flat |
| Color |
Gray |
| Approvals |
CSA, UL |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
HBL6747C1GY
Hubbell Electrical Box Covers