Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL6747JXXIV Hubbell Electrical Box Covers, RACEWAY, PLT, 3G 1RND 2BNK, HBL6750,
MFG Item Number
HBL6747JXXIV
HBL6747JXXIV Hubbell Electrical Box Covers, RACEWAY, PLT, 3G 1RND 2BNK, HBL6750,
MFG Item Number
HBL6747JXXIV
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
RACEWAY, PLT, 3G 1RND 2BNK, HBL6750,
Specifications
Specifications
| Manufacturer Part Number |
HBL6747JXXIV |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
RACEWAY, PLT, 3G 1RND 2BNK, HBL6750, IV |
| Composition |
Metallic |
| Material |
Steel |
| Number of Gangs |
3 |
| Cover Type |
Receptacle, Blank |
| Cover Design |
Flat |
| Color |
Ivory |
| Approvals |
CSA, UL |
| Net Weight |
0.7 lbs |
| Gross Weight |
0.7 lbs |
HBL6747JXXIV
Hubbell Electrical Box Covers