Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL6747RRFIV Hubbell Electrical Box Covers, RACEWAY, PLT, 3G 2STY 1MOD, HBL6750,
MFG Item Number
HBL6747RRFIV
HBL6747RRFIV Hubbell Electrical Box Covers, RACEWAY, PLT, 3G 2STY 1MOD, HBL6750,
MFG Item Number
HBL6747RRFIV
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
RACEWAY, PLT, 3G 2STY 1MOD, HBL6750,
Specifications
Specifications
| Manufacturer Part Number |
HBL6747RRFIV |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
RACEWAY, PLT, 3G 2STY 1MOD, HBL6750, IV |
| Composition |
Metallic |
| Material |
Steel |
| Number of Gangs |
3 |
| Cover Type |
Decorator, Modular Face Plate Frame |
| Cover Design |
Flat |
| Color |
Ivory |
| Approvals |
CSA, UL |
| Net Weight |
0.45 lbs |
| Gross Weight |
0.45 lbs |
HBL6747RRFIV
Hubbell Electrical Box Covers