Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Raceways, HBL Series
HBL6751A
Hubbell Raceways, HBL Series
RACEWAY, COUPLING, HBL6750 SERIES
This item cannot be canceled or returned
Description
RACEWAY, COUPLING, HBL6750 SERIES
- Metal Raceways
- Ivory White Color
- UL Listed and CSA Certified
Specifications
Specifications
| Manufacturer Part Number |
HBL6751A |
| Manufacturer |
Hubbell |
| Product Series |
HBL |
| Family Series |
Hubbell Raceways, HBL Series |
| Description |
RACEWAY, COUPLING, HBL6750 SERIES |
| Type |
Divider Clip |
| Material |
Metallic |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
HBL6751A
Hubbell Raceways, HBL Series