Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL67W76BK Hubbell Plugs & Receptacles, WATERTIGHT RECEP ASSY,NEMA L16-20 BK
MFG Item Number
HBL67W76BK
HBL67W76BK Hubbell Plugs & Receptacles, WATERTIGHT RECEP ASSY,NEMA L16-20 BK
MFG Item Number
HBL67W76BK
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
WATERTIGHT RECEP ASSY,NEMA L16-20 BK
Specifications
Specifications
| Manufacturer Part Number |
HBL67W76BK |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
WATERTIGHT RECEP ASSY,NEMA L16-20 BK |
| Current Rating |
20 A |
| Number of Poles |
3 |
| Number of Wires |
4 |
| Phase |
3 |
| Connection Type |
Receptacle |
| NEMA Configuration |
L16-20R |
| Watertight |
Yes |
| Isolated Ground |
No |
| Color |
Black |
| Approvals |
CSA, NSF, UL |
| Net Weight |
0.65 lbs |
| Gross Weight |
0.65 lbs |
HBL67W76BK
Hubbell Plugs & Receptacles