Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | HBL69W74 |
|---|---|
| Manufacturer | Hubbell |
| Family Series | Hubbell Plugs & Receptacles |
| Description | WATERTIGHT RECEP ASSY,NEMA L14-30 |
| Current Rating | 30 A |
| Number of Poles | 3 |
| Number of Wires | 4 |
| Phase | 1 |
| Connection Type | Receptacle |
| NEMA Configuration | L14-30R |
| Watertight | Yes |
| Isolated Ground | No |
| Color | Yellow |
| Approvals | CSA, NSF, UL |
| Net Weight | 0.56 lbs |
| Gross Weight | 0.65 lbs |