HBL6PPS
Hubbell Power Strips, PlugTrak Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBL6PPS Hubbell Power Strips, PlugTrak Series, PLG STRP, 6 RCPT, 6ft.

MFG Item Number
HBL6PPS

HBL6PPS Hubbell Power Strips, PlugTrak Series, PLG STRP, 6 RCPT, 6ft.

MFG Item Number
HBL6PPS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Strips, PlugTrak Series
Item #
HBL6PPS
PLG STRP, 6 RCPT, 6ft.

PlugTrak Series Information

  • Heavy Duty Metal Housing
  • Tamper Resistant Receptacles with a Heavy‑Duty Plug
  • Hospital Grade or Industrial Grade

Specifications

Specifications
Manufacturer Part Number HBL6PPS
Manufacturer Hubbell
Product Series PlugTrak
Family Series Hubbell Power Strips, PlugTrak Series
Description PLG STRP, 6 RCPT, 6ft.
Nominal Input Voltage 120 VAC
Type Surge Protector
Frequency 60 Hz
Number of Outlets 6
Telephone Protection No
Cable Protection No
Network Protection No
EMI/RFI Filtering No
Application Indoor
Material Metal
Length 6 '
Special Properties Tamper Resistant
Isolated Ground No
Net Weight 1.055 lbs
Gross Weight 1.25 lbs