HBL6W100C
Hubbell Surge Protective Devices (SPDs)

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBL6W100C

Hubbell Surge Protective Devices (SPDs)

HBL6W100C

Hubbell Surge Protective Devices (SPDs)
SPD BLOCK, 100KA, 240/120V DELTA
MFG Item Number
HBL6W100C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), Series
Item #
HBL6W100C
SPD BLOCK, 100KA, 240/120V DELTA

Series Information

Specifications

Specifications
Manufacturer Part Number HBL6W100C
Manufacturer Hubbell
Family Series Hubbell Surge Protective Devices (SPDs)
Description SPD BLOCK, 100KA, 240/120V DELTA
Line Voltage 120 VAC Delta Split Phase, 240 VAC
Capacity 100 kA
Nominal Discharge Current 20 kA
SCCR 200 kA
Mode of Protection L-G, L-L, L-N, N-G
Mounting Panel
Auxiliary Contact No
Alarm Contacts Yes
NEMA Rating NEMA 4X
Approvals CSA, cUL
Net Weight 4.78 lbs
Gross Weight 4.65 lbs