Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Raceways, HBL Series
HBL7002B
Hubbell Raceways, HBL Series
RACEWAY, BUSHING, HBL700 SERIES
This item cannot be canceled or returned
Description
RACEWAY, BUSHING, HBL700 SERIES
- Metal Raceways
- Ivory White Color
- UL Listed and CSA Certified
Specifications
Specifications
| Manufacturer Part Number |
HBL7002B |
| Manufacturer |
Hubbell |
| Product Series |
HBL |
| Family Series |
Hubbell Raceways, HBL Series |
| Description |
RACEWAY, BUSHING, HBL700 SERIES |
| Type |
Bushing |
| Material |
Metallic |
| Color |
Ivory |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.25 lbs |
HBL7002B
Hubbell Raceways, HBL Series