Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL7006IV
RACEWAY, SPLICE CVR, HBL700 SERIES, IV
MFG Item Number
HBL7006IV
This item cannot be canceled or returned
Description
RACEWAY, SPLICE CVR, HBL700 SERIES, IV
Specifications
Specifications
| Manufacturer Part Number |
HBL7006IV |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Raceways |
| Description |
Hubbell Wiring Device Kellems, Metal Raceway, Splice Cover, HBL700Series, Ivory |
| Type |
Connection Cover |
| Material |
Metallic |
| Color |
Ivory |
| Approvals |
CSA, UL |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
HBL7006IV
Bryant Electric Raceways