HBL700IV

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBL700IV

Bryant Electric Raceways

HBL700IV

Bryant Electric Raceways
RACEWAY, 1 CHAN, 10', HBL700 SER, IV
MFG Item Number
HBL700IV
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Raceways, Series
Item #
HBL700IV
RACEWAY, 1 CHAN, 10', HBL700 SER, IV

Series Information

Specifications

Specifications
Manufacturer Part Number HBL700IV
Manufacturer Bryant Electric
Family Series Bryant Electric Raceways
Description Hubbell Wiring Device Kellems, Metal Raceway, 1 Channel, 10', HBL700Series, Ivory
Cover Raceway with Cover
Length 10 '
Material Metallic
Color Ivory
Nominal Height 1 "
Nominal Width 1 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.4 lbs