Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL700TFIV
R WAY, H TO WM TRANS , 700/HBL750 SER,IV
MFG Item Number
HBL700TFIV
This item cannot be canceled or returned
Description
R WAY, H TO WM TRANS , 700/HBL750 SER,IV
Specifications
Specifications
| Manufacturer Part Number |
HBL700TFIV |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Raceways |
| Description |
Hubbell Wiring Device Kellems, Metal Raceway, Hubbell to WM TransitionFitting, HBL700/750 Series, Ivory |
| Type |
Transition Fitting |
| Material |
Metallic |
| Color |
Ivory |
| Approvals |
CSA, UL |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
HBL700TFIV
Bryant Electric Raceways