Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL700TFIV Hubbell Raceways, HBL Series, R WAY, H TO WM TRANS , 700/HBL750
MFG Item Number
HBL700TFIV
HBL700TFIV Hubbell Raceways, HBL Series, R WAY, H TO WM TRANS , 700/HBL750
MFG Item Number
HBL700TFIV
This item cannot be canceled or returned
Description
R WAY, H TO WM TRANS , 700/HBL750
- Metal Raceways
- Ivory White Color
- UL Listed and CSA Certified
Specifications
Specifications
| Manufacturer Part Number |
HBL700TFIV |
| Manufacturer |
Hubbell |
| Product Series |
HBL |
| Family Series |
Hubbell Raceways, HBL Series |
| Description |
R WAY, H TO WM TRANS , 700/HBL750 SER,IV |
| Type |
Transition Fitting |
| Material |
Metallic |
| Color |
Ivory |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
HBL700TFIV
Hubbell Raceways, HBL Series