Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL712IVA
R WAY, 45 FLAT EL, 700/HBL750 SERIES, IV
MFG Item Number
HBL712IVA
This item cannot be canceled or returned
Description
R WAY, 45 FLAT EL, 700/HBL750 SERIES, IV
Specifications
Specifications
| Manufacturer Part Number |
HBL712IVA |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Raceways |
| Description |
Hubbell Wiring Device Kellems, Metal Raceway, 45 Degree Flat Elbow,HBL700/750 Series, Ivory |
| Type |
45 ° Flat Elbow |
| Material |
Metallic |
| Color |
Ivory |
| Approvals |
CSA, UL |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
HBL712IVA
Bryant Electric Raceways