Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Raceways, HBL Series
HBL717WA
Hubbell Raceways, HBL Series
700/HBL750 SERIES INTERNAL ELBOW
This item cannot be canceled or returned
Description
700/HBL750 SERIES INTERNAL ELBOW
- Metal Raceways
- Ivory White Color
- UL Listed and CSA Certified
Specifications
Specifications
| Manufacturer Part Number |
HBL717WA |
| Manufacturer |
Hubbell |
| Product Series |
HBL |
| Family Series |
Hubbell Raceways, HBL Series |
| Description |
700/HBL750 SERIES INTERNAL ELBOW WHITE |
| Type |
Internal Elbow |
| Material |
Metallic |
| Color |
White |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |
HBL717WA
Hubbell Raceways, HBL Series