Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL7320 Hubbell Electrical Box Covers, WALLPLATE, 1-G, ALUM, 1.58in. OPEN
HBL7320 Hubbell Electrical Box Covers, WALLPLATE, 1-G, ALUM, 1.58in. OPEN
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WALLPLATE, 1-G, ALUM, 1.58in. OPEN
Specifications
Specifications
| Manufacturer Part Number |
HBL7320 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
WALLPLATE, 1-G, ALUM, 1.58in. OPEN |
| Composition |
Metallic |
| Material |
Aluminum |
| Number of Gangs |
1 |
| Cover Type |
Receptacle |
| Cover Design |
Raised |
| Color |
Gray |
| Approvals |
CSA, UL |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |
HBL7320
Hubbell Electrical Box Covers