Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL7383 Hubbell Electrical Box Covers, PLATE, CAST ALUMINUM, W/O LIFT COVER
HBL7383 Hubbell Electrical Box Covers, PLATE, CAST ALUMINUM, W/O LIFT COVER
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
PLATE, CAST ALUMINUM, W/O LIFT COVER
Specifications
Specifications
| Manufacturer Part Number |
HBL7383 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
PLATE, CAST ALUMINUM, W/O LIFT COVER |
| Composition |
Metallic |
| Material |
Aluminum |
| Number of Gangs |
1 |
| Cover Type |
Receptacle |
| Cover Design |
Raised |
| Color |
Gray |
| Approvals |
CSA, UL |
| Net Weight |
0.35 lbs |
| Gross Weight |
0.35 lbs |
HBL7383
Hubbell Electrical Box Covers