Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL73CM14C Hubbell Plugs & Receptacles, LKG CONN, 3P3W, 20A 125/250V, YEL,
MFG Item Number
HBL73CM14C
HBL73CM14C Hubbell Plugs & Receptacles, LKG CONN, 3P3W, 20A 125/250V, YEL,
MFG Item Number
HBL73CM14C
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
LKG CONN, 3P3W, 20A 125/250V, YEL,
Specifications
Specifications
| Manufacturer Part Number |
HBL73CM14C |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
LKG CONN, 3P3W, 20A 125/250V, YEL, CM |
| Current Rating |
20 A |
| Number of Poles |
3 |
| Number of Wires |
3 |
| Phase |
1 |
| Body Type |
Straight |
| Connection Type |
Connector |
| NEMA Configuration |
Non-NEMA |
| Watertight |
No |
| Special Properties |
Corrosion Resistant |
| Isolated Ground |
No |
| Color |
Yellow |
| Net Weight |
0.35 lbs |
| Gross Weight |
0.35 lbs |
HBL73CM14C
Hubbell Plugs & Receptacles