Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL7411C Hubbell Plugs & Receptacles, LKG PLUG, 4P4W, 20A 120/208V, BK
HBL7411C Hubbell Plugs & Receptacles, LKG PLUG, 4P4W, 20A 120/208V, BK
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
LKG PLUG, 4P4W, 20A 120/208V, BK
Specifications
Specifications
| Manufacturer Part Number |
HBL7411C |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
LKG PLUG, 4P4W, 20A 120/208V, BK |
| Current Rating |
20 A |
| Number of Poles |
4 |
| Number of Wires |
4 |
| Phase |
3 |
| Body Type |
Straight |
| Connection Type |
Plug |
| NEMA Configuration |
Non-NEMA |
| Watertight |
No |
| Isolated Ground |
No |
| Color |
Black |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.152 lbs |
HBL7411C
Hubbell Plugs & Receptacles