Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | HBL7420 |
|---|---|
| Manufacturer | Hubbell |
| Family Series | Hubbell Electrical Box Covers |
| Description | W/PROOF RCPT PLATE, ALU |
| Composition | Metallic |
| Material | Aluminum |
| Number of Gangs | 1 |
| Cover Type | Weatherproof - Receptacle |
| Features | Flip Lid |
| Color | Gray |
| Approvals | CSA, UL |
| Net Weight | 0.45 lbs |
| Gross Weight | 0.457 lbs |