Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Electrical Box Covers
HBL7425WOA
Hubbell Electrical Box Covers
W/PROOF RCPT PLATE, 1-G, 1.60in., GY
MFG Item Number
HBL7425WOA
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
W/PROOF RCPT PLATE, 1-G, 1.60in., GY
Specifications
Specifications
| Manufacturer Part Number |
HBL7425WOA |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
W/PROOF RCPT PLATE, 1-G, 1.60in., GY |
| Composition |
Non-Metallic |
| Material |
Thermoplastic |
| Number of Gangs |
1 |
| Cover Type |
Weatherproof - Receptacle |
| Features |
Flip Lid |
| Color |
Gray |
| Approvals |
CSA, UL |
| Net Weight |
0.341 lbs |
| Gross Weight |
0.341 lbs |
HBL7425WOA
Hubbell Electrical Box Covers