Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL7484 Hubbell Plugs & Receptacles, LKG CONN, MIDGET, 15A 125/250V,
HBL7484 Hubbell Plugs & Receptacles, LKG CONN, MIDGET, 15A 125/250V,
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
LKG CONN, MIDGET, 15A 125/250V,
Specifications
Specifications
| Manufacturer Part Number |
HBL7484 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
LKG CONN, MIDGET, 15A 125/250V, ML-3R |
| Current Rating |
15 A |
| Number of Poles |
3 |
| Number of Wires |
3 |
| Body Type |
Straight |
| Connection Type |
Connector |
| NEMA Configuration |
ML-3R |
| Watertight |
No |
| Isolated Ground |
No |
| Color |
Black |
| Approvals |
UL |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.049 lbs |
HBL7484
Hubbell Plugs & Receptacles