HBL74CM24WO

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBL74CM24WO Hubbell Electrical Box Covers, W/PROOF RCPT PLATE, POLYCARB ,

MFG Item Number
HBL74CM24WO

HBL74CM24WO Hubbell Electrical Box Covers, W/PROOF RCPT PLATE, POLYCARB ,

MFG Item Number
HBL74CM24WO
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Box Covers, Series
Item #
HBL74CM24WO
W/PROOF RCPT PLATE, POLYCARB ,

Series Information

Specifications

Specifications
Manufacturer Part Number HBL74CM24WO
Manufacturer Hubbell
Family Series Hubbell Electrical Box Covers
Description W/PROOF RCPT PLATE, POLYCARB , 1.60in., YL
Composition Non-Metallic
Material Thermoplastic
Number of Gangs 1
Cover Type Weatherproof - Receptacle
Features Flip Lid
Color Yellow
Approvals CSA, UL
Net Weight 0.35 lbs
Gross Weight 0.35 lbs