HBL75010W

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBL75010W

Hubbell Raceways, HBL Series

HBL75010W

Hubbell Raceways, HBL Series
RACEWAY, 1 CHAN, 10ft., HBL750 SER, WH
MFG Item Number
HBL75010W
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Raceways, HBL Series
Item #
HBL75010W
RACEWAY, 1 CHAN, 10ft., HBL750 SER, WH

HBL Series Information

  • Metal Raceways
  • Ivory White Color
  • UL Listed and CSA Certified

Specifications

Specifications
Manufacturer Part Number HBL75010W
Manufacturer Hubbell
Product Series HBL
Family Series Hubbell Raceways, HBL Series
Description RACEWAY, 1 CHAN, 10ft., HBL750 SER, WH
Cover Raceway with Cover
Length 10 '
Material Metallic
Color White
Nominal Height 0.85 "
Nominal Width 0.76 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.34 lbs