Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL7502B Bryant Electric Raceways, BUSHING HBL750
HBL7502B Bryant Electric Raceways, BUSHING HBL750
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
HBL7502B |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Raceways |
| Description |
Hubbell Wiring Device Kellems, Metal Raceway, Bushing for HBL750 Series,White |
| Type |
Bushing |
| Material |
Metallic |
| Color |
Ivory |
| Approvals |
CSA, UL |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |
HBL7502B
Bryant Electric Raceways