Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Raceways, HBL Series
HBL7502B
Hubbell Raceways, HBL Series
This item cannot be canceled or returned
Description
- Metal Raceways
- Ivory White Color
- UL Listed and CSA Certified
Specifications
Specifications
| Manufacturer Part Number |
HBL7502B |
| Manufacturer |
Hubbell |
| Product Series |
HBL |
| Family Series |
Hubbell Raceways, HBL Series |
| Description |
BUSHING HBL750 |
| Type |
Bushing |
| Material |
Metallic |
| Color |
Ivory |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |
HBL7502B
Hubbell Raceways, HBL Series