Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL7506IV
CONNECTION COVER HBL750 IV
MFG Item Number
HBL7506IV
This item cannot be canceled or returned
Description
CONNECTION COVER HBL750 IV
Specifications
Specifications
| Manufacturer Part Number |
HBL7506IV |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Raceways |
| Description |
Hubbell Wiring Device Kellems, Metal Raceway, Connection Cover forHBL750 Series, Ivory |
| Type |
Connection Cover |
| Material |
Metallic |
| Color |
Ivory |
| Approvals |
CSA, UL |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
HBL7506IV
Bryant Electric Raceways