Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL7506W Bryant Electric Raceways, CONNECTION COVER HBL750 W
HBL7506W Bryant Electric Raceways, CONNECTION COVER HBL750 W
This item cannot be canceled or returned
Description
CONNECTION COVER HBL750 W
Specifications
Specifications
| Manufacturer Part Number |
HBL7506W |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Raceways |
| Description |
Hubbell Wiring Device Kellems, Metal Raceway, Connection Cover forHBL750 Series, White |
| Type |
Connection Cover |
| Material |
Metallic |
| Color |
White |
| Approvals |
CSA, UL |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
HBL7506W
Bryant Electric Raceways