Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Plugs & Receptacles
HBL7557
Hubbell Plugs & Receptacles
LKG FLG-RCPT, 3P3W, 10A 250V/15A125V
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
LKG FLG-RCPT, 3P3W, 10A 250V/15A125V
Specifications
Specifications
| Manufacturer Part Number |
HBL7557 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
LKG FLG-RCPT, 3P3W, 10A 250V/15A125V |
| Current Rating |
10 A, 15 A |
| Number of Poles |
3 |
| Number of Wires |
3 |
| Phase |
1 |
| Connection Type |
Flanged Outlet |
| NEMA Configuration |
Non-NEMA |
| Watertight |
No |
| Isolated Ground |
No |
| Color |
Black |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.15 lbs |
HBL7557
Hubbell Plugs & Receptacles