Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Plugs & Receptacles
HBL7565C
Hubbell Plugs & Receptacles
LKG CONN, 3P3W, 10A 250V/15A125V,
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
LKG CONN, 3P3W, 10A 250V/15A125V,
Specifications
Specifications
| Manufacturer Part Number |
HBL7565C |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
LKG CONN, 3P3W, 10A 250V/15A125V, B/W |
| Current Rating |
10 A, 15 A |
| Number of Poles |
3 |
| Number of Wires |
3 |
| Phase |
1 |
| Body Type |
Straight |
| Connection Type |
Connector |
| NEMA Configuration |
Non-NEMA |
| Watertight |
No |
| Isolated Ground |
No |
| Color |
Black, White |
| Net Weight |
0.043 lbs |
| Gross Weight |
0.043 lbs |
HBL7565C
Hubbell Plugs & Receptacles