Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Plugs & Receptacles
HBL7595
Hubbell Plugs & Receptacles
LKG FLG-INLET, MIDGET 15A 125V,
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
LKG FLG-INLET, MIDGET 15A 125V,
Specifications
Specifications
| Manufacturer Part Number |
HBL7595 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
LKG FLG-INLET, MIDGET 15A 125V, ML-2P |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Phase |
1 |
| Body Type |
Straight |
| Connection Type |
Flanged Inlet |
| NEMA Configuration |
ML-2P |
| Watertight |
No |
| Isolated Ground |
No |
| Color |
Silver |
| Approvals |
CSA, UL |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.059 lbs |
HBL7595
Hubbell Plugs & Receptacles