HBL7770

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBL7770 Hubbell Electrical Box Covers, W/PROOF PLATE FOR 50A TL, ALU

MFG Item Number
HBL7770

HBL7770 Hubbell Electrical Box Covers, W/PROOF PLATE FOR 50A TL, ALU

MFG Item Number
HBL7770
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Box Covers, Series
Item #
HBL7770
W/PROOF PLATE FOR 50A TL, ALU

Series Information

Specifications

Specifications
Manufacturer Part Number HBL7770
Manufacturer Hubbell
Family Series Hubbell Electrical Box Covers
Description W/PROOF PLATE FOR 50A TL, ALU
Composition Metallic
Material Aluminum
Number of Gangs 1
Cover Type Weatherproof - Receptacle
Features Flip Lid
Color Gray
Approvals UL
Net Weight 0.75 lbs
Gross Weight 0.331 lbs