Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Manual Motor Controllers
HBL7832DS
Hubbell Manual Motor Controllers
30A 600V 2P DISC SW SHORTY
MFG Item Number
HBL7832DS
This item cannot be canceled or returned
Description
Manual Motor Controllers, Series
30A 600V 2P DISC SW SHORTY
Specifications
Specifications
| Manufacturer Part Number |
HBL7832DS |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Manual Motor Controllers |
| Description |
30A 600V 2P DISC SW SHORTY |
| Current Rating |
30 A |
| Approvals |
CSA, UL |
| Net Weight |
0.45 lbs |
| Gross Weight |
0.45 lbs |
HBL7832DS
Hubbell Manual Motor Controllers