Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Manual Motor Controllers
HBL7863FWD
Hubbell Manual Motor Controllers
60A 600V 3P DISC SW FRONT WIRE
MFG Item Number
HBL7863FWD
This item cannot be canceled or returned
Description
Manual Motor Controllers, Series
60A 600V 3P DISC SW FRONT WIRE
Specifications
Specifications
| Manufacturer Part Number |
HBL7863FWD |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Manual Motor Controllers |
| Description |
60A 600V 3P DISC SW FRONT WIRE |
| Current Rating |
60 A |
| Approvals |
CSA, UL |
| Net Weight |
0.85 lbs |
| Gross Weight |
0.85 lbs |
HBL7863FWD
Hubbell Manual Motor Controllers