HBL7882D
Hubbell Manual Motor Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBL7882D

Hubbell Manual Motor Controllers

HBL7882D

Hubbell Manual Motor Controllers
85A 600V 2P DISC SW
MFG Item Number
HBL7882D
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Manual Motor Controllers, Series
Item #
HBL7882D
85A 600V 2P DISC SW

Series Information

Specifications

Specifications
Manufacturer Part Number HBL7882D
Manufacturer Hubbell
Family Series Hubbell Manual Motor Controllers
Description 85A 600V 2P DISC SW
Current Rating 85 A
Approvals CSA, UL
Net Weight 0.75 lbs
Gross Weight 0.75 lbs