HBL8420

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HBL8420 Hubbell Plugs & Receptacles, SGL RCPT, 3P4W, 20A 3PH 250V,15-20R,
MFG Item Number
HBL8420

HBL8420 Hubbell Plugs & Receptacles, SGL RCPT, 3P4W, 20A 3PH 250V,15-20R,

MFG Item Number
HBL8420
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
HBL8420
SGL RCPT, 3P4W, 20A 3PH 250V,15-20R,

Series Information

Specifications

Specifications
Manufacturer Part Number HBL8420
Manufacturer Hubbell
Family Series Hubbell Plugs & Receptacles
Description SGL RCPT, 3P4W, 20A 3PH 250V,15-20R, BK
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Phase 1
Connection Type Receptacle
NEMA Configuration 5-15R
Color Black
Isolated Ground No
Illuminated No
Approvals CSA, UL
Comments Heavy Duty
Net Weight 0.25 lbs
Gross Weight 0.25 lbs