HBL8P320DB
Hubbell Surge Protective Devices (SPDs)

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBL8P320DB Hubbell Surge Protective Devices (SPDs), SPD PANEL, 320KA, 277/480V W/DISC

MFG Item Number
HBL8P320DB

HBL8P320DB Hubbell Surge Protective Devices (SPDs), SPD PANEL, 320KA, 277/480V W/DISC

MFG Item Number
HBL8P320DB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), Series
Item #
HBL8P320DB
SPD PANEL, 320KA, 277/480V W/DISC

Series Information

Specifications

Specifications
Manufacturer Part Number HBL8P320DB
Manufacturer Hubbell
Family Series Hubbell Surge Protective Devices (SPDs)
Description SPD PANEL, 320KA, 277/480V W/DISC
Line Voltage 277 VAC, 480 VAC 3P Wye
Capacity 320 kA
Nominal Discharge Current 20 kA
SCCR 200 kA
Mode of Protection L-G, L-L, L-N, N-G
Mounting Surface
Auxiliary Contact No
Alarm Contacts Yes
NEMA Rating NEMA 1
Approvals CSA, cUL, UL
Net Weight 37 lbs
Gross Weight 36.7 lbs