Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL8W100C Hubbell Surge Protective Devices (SPDs), SPD BLOCK, 100KA, 277 480V
MFG Item Number
HBL8W100C
HBL8W100C Hubbell Surge Protective Devices (SPDs), SPD BLOCK, 100KA, 277 480V
MFG Item Number
HBL8W100C
This item cannot be canceled or returned
Description
Surge Protective Devices (SPDs), Series
SPD BLOCK, 100KA, 277 480V
Specifications
Specifications
| Manufacturer Part Number |
HBL8W100C |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Surge Protective Devices (SPDs) |
| Description |
SPD BLOCK, 100KA, 277 480V |
| Line Voltage |
277 VAC, 480 VAC 3P Wye |
| Capacity |
100 kA |
| Nominal Discharge Current |
20 kA |
| SCCR |
200 kA |
| Mode of Protection |
L-G, L-L, L-N, N-G |
| Mounting |
Panel |
| Auxiliary Contact |
No |
| Alarm Contacts |
Yes |
| NEMA Rating |
NEMA 4X |
| Approvals |
CSA, cUL, UL |
| Net Weight |
4.05 lbs |
| Gross Weight |
4.9 lbs |
HBL8W100C
Hubbell Surge Protective Devices (SPDs)