HBL9361

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HBL9361 Hubbell Plugs & Receptacles, PLUG, ANG, 2P3W, 50A 125V, 5-50P, BK
MFG Item Number
HBL9361

HBL9361 Hubbell Plugs & Receptacles, PLUG, ANG, 2P3W, 50A 125V, 5-50P, BK

MFG Item Number
HBL9361
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
HBL9361
PLUG, ANG, 2P3W, 50A 125V, 5-50P, BK

Series Information

Specifications

Specifications
Manufacturer Part Number HBL9361
Manufacturer Hubbell
Family Series Hubbell Plugs & Receptacles
Description PLUG, ANG, 2P3W, 50A 125V, 5-50P, BK
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Phase 1
Body Type Angled
Connection Type Plug
NEMA Configuration 5-15R
Color Black, White
Watertight No
Illuminated No
Approvals CSA, UL
Comments Industrial/Commercial
Net Weight 0.58 lbs
Gross Weight 0.58 lbs