Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Plugs & Receptacles
HBL9368
Hubbell Plugs & Receptacles
PLUG, ANG, 2P3W, 50A 250V, 6-50P, BK
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
PLUG, ANG, 2P3W, 50A 250V, 6-50P, BK
Specifications
Specifications
| Manufacturer Part Number |
HBL9368 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
PLUG, ANG, 2P3W, 50A 250V, 6-50P, BK |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Phase |
1 |
| Body Type |
Angled |
| Connection Type |
Plug |
| NEMA Configuration |
5-15R |
| Color |
Black, White |
| Watertight |
No |
| Illuminated |
No |
| Approvals |
CSA, UL |
| Comments |
Industrial/Commercial |
| Net Weight |
0.58 lbs |
| Gross Weight |
0.58 lbs |
HBL9368
Hubbell Plugs & Receptacles