Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL985 Bryant Electric Electrical Boxes, 2G WALLBOX, GANGABLE, 4INCH DEEP, 2IN KO
HBL985 Bryant Electric Electrical Boxes, 2G WALLBOX, GANGABLE, 4INCH DEEP, 2IN KO
This item cannot be canceled or returned
Description
2G WALLBOX, GANGABLE, 4INCH DEEP, 2IN KO
Specifications
Specifications
| Manufacturer Part Number |
HBL985 |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Boxes |
| Description |
Hubbell Wiring Device Kellems, Boxes and Covers, Gangable Wall Box, 2-Gang, 4 Depth, 2 KOs |
| Number of Gangs |
2 |
| Composition |
Metallic |
| Cover Included |
No |
| Capacity |
54 Cubic " |
| Approvals |
cULus |
| Net Weight |
1.85 lbs |
| Gross Weight |
1.85 lbs |
HBL985
Bryant Electric Electrical Boxes