Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL986 Hubbell Electrical Boxes, 3G WALLBOX, GANGABLE, 4INCH DEEP,
HBL986 Hubbell Electrical Boxes, 3G WALLBOX, GANGABLE, 4INCH DEEP,
This item cannot be canceled or returned
Description
3G WALLBOX, GANGABLE, 4INCH DEEP,
Specifications
Specifications
| Manufacturer Part Number |
HBL986 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Boxes |
| Description |
3G WALLBOX, GANGABLE, 4INCH DEEP, 2IN KO |
| Number of Gangs |
3 |
| Composition |
Metallic |
| Capacity |
79 Cubic " |
| Approvals |
cULus |
| Net Weight |
2.3 lbs |
| Gross Weight |
2.3 lbs |
HBL986
Hubbell Electrical Boxes