Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL987
4G WALLBOX, GANGABLE, 4INCH DEEP,
This item cannot be canceled or returned
Description
4G WALLBOX, GANGABLE, 4INCH DEEP,
Specifications
Specifications
| Manufacturer Part Number |
HBL987 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Boxes |
| Description |
4G WALLBOX, GANGABLE, 4INCH DEEP, 2IN KO |
| Number of Gangs |
4 |
| Composition |
Metallic |
| Cover Included |
No |
| Capacity |
104 Cubic " |
| Approvals |
cULus |
| Net Weight |
2.32 lbs |
| Gross Weight |
2.65 lbs |
HBL987
Hubbell Electrical Boxes