Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL9SA40 Hubbell Surge Protective Devices (SPDs), 480V DELTA THREE PHASE TYPE 1 SRG
HBL9SA40 Hubbell Surge Protective Devices (SPDs), 480V DELTA THREE PHASE TYPE 1 SRG
This item cannot be canceled or returned
Description
Surge Protective Devices (SPDs), Series
480V DELTA THREE PHASE TYPE 1 SRG
Specifications
Specifications
| Manufacturer Part Number |
HBL9SA40 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Surge Protective Devices (SPDs) |
| Description |
480V DELTA THREE PHASE TYPE 1 SRG ARR 40 |
| Line Voltage |
480 VAC 3P Delta |
| Capacity |
40 kA |
| Nominal Discharge Current |
10 kA |
| SCCR |
200 kA |
| Mode of Protection |
L-L |
| Mounting |
Surface |
| Auxiliary Contact |
No |
| Alarm Contacts |
No |
| NEMA Rating |
NEMA 4X |
| Approvals |
cUL, UL |
| Net Weight |
1.8 lbs |
| Gross Weight |
0.95 lbs |
HBL9SA40
Hubbell Surge Protective Devices (SPDs)