HBLALU2000B5
Hubbell Raceways, HBLALU Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBLALU2000B5

Hubbell Raceways, HBLALU Series

HBLALU2000B5

Hubbell Raceways, HBLALU Series
RACEWAY, 1 CHAN BASE, 5ft.,
MFG Item Number
HBLALU2000B5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 60

Description

Raceways, HBLALU Series
Item #
HBLALU2000B5
RACEWAY, 1 CHAN BASE, 5ft.,

HBLALU Series Information

  • Aluminum Raceway Fitting, Devices and In‑Line Fittings
  • Anodized Aluminum Plate Material
  • UL Listed and CSA Certified

Specifications

Specifications
Manufacturer Part Number HBLALU2000B5
Manufacturer Hubbell
Product Series HBLALU
Family Series Hubbell Raceways, HBLALU Series
Description RACEWAY, 1 CHAN BASE, 5ft., HBLALU2000 SER
Cover Raceway Only
Length 5 '
Material Metallic
Nominal Height 0.82 "
Nominal Width 1.84 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.18 lbs