Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Raceways, HBLALU Series
HBLALU2000WC
Hubbell Raceways, HBLALU Series
RACEWAY, WIRE CLIP, HBLALU2000
MFG Item Number
HBLALU2000WC
This item cannot be canceled or returned
Description
RACEWAY, WIRE CLIP, HBLALU2000
HBLALU Series Information
- Aluminum Raceway Fitting, Devices and In‑Line Fittings
- Anodized Aluminum Plate Material
- UL Listed and CSA Certified
Specifications
Specifications
| Manufacturer Part Number |
HBLALU2000WC |
| Manufacturer |
Hubbell |
| Product Series |
HBLALU |
| Family Series |
Hubbell Raceways, HBLALU Series |
| Description |
RACEWAY, WIRE CLIP, HBLALU2000 SERIES |
| Type |
Wire Clip |
| Material |
Metallic |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
HBLALU2000WC
Hubbell Raceways, HBLALU Series