Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Raceways, HBLALU Series
HBLALU2010B
Hubbell Raceways, HBLALU Series
RACEWAY, END CAP, HBLALU2000 SERIES
MFG Item Number
HBLALU2010B
This item cannot be canceled or returned
Description
RACEWAY, END CAP, HBLALU2000 SERIES
HBLALU Series Information
- Aluminum Raceway Fitting, Devices and In‑Line Fittings
- Anodized Aluminum Plate Material
- UL Listed and CSA Certified
Specifications
Specifications
| Manufacturer Part Number |
HBLALU2010B |
| Manufacturer |
Hubbell |
| Product Series |
HBLALU |
| Family Series |
Hubbell Raceways, HBLALU Series |
| Description |
RACEWAY, END CAP, HBLALU2000 SERIES |
| Type |
Blank End Fitting |
| Material |
Metallic |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
HBLALU2010B
Hubbell Raceways, HBLALU Series