Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Raceways, HBLALU Series
HBLALU2018
Hubbell Raceways, HBLALU Series
RACEWAY, EXT EL, HBLALU2000 SERIES
MFG Item Number
HBLALU2018
This item cannot be canceled or returned
Description
RACEWAY, EXT EL, HBLALU2000 SERIES
HBLALU Series Information
- Aluminum Raceway Fitting, Devices and In‑Line Fittings
- Anodized Aluminum Plate Material
- UL Listed and CSA Certified
Specifications
Specifications
| Manufacturer Part Number |
HBLALU2018 |
| Manufacturer |
Hubbell |
| Product Series |
HBLALU |
| Family Series |
Hubbell Raceways, HBLALU Series |
| Description |
RACEWAY, EXT EL, HBLALU2000 SERIES |
| Type |
External Elbow |
| Material |
Metallic |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.3 lbs |
HBLALU2018
Hubbell Raceways, HBLALU Series