Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBLALU2047 Hubbell Electrical Boxes, RACEWAY, 1G BOX, STD, HBLALU2000 SER
MFG Item Number
HBLALU2047
HBLALU2047 Hubbell Electrical Boxes, RACEWAY, 1G BOX, STD, HBLALU2000 SER
MFG Item Number
HBLALU2047
This item cannot be canceled or returned
Description
RACEWAY, 1G BOX, STD, HBLALU2000 SER
Specifications
Specifications
| Manufacturer Part Number |
HBLALU2047 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Boxes |
| Description |
RACEWAY, 1G BOX, STD, HBLALU2000 SER |
| Type |
Device Box |
| Number of Gangs |
1 |
| Approvals |
CSA, UL |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.3 lbs |
HBLALU2047
Hubbell Electrical Boxes