Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Raceways, HBLALU Series
HBLALU2051H
Hubbell Raceways, HBLALU Series
RACEWAY, FLSH PLT ADAP, HBLALU2000
MFG Item Number
HBLALU2051H
This item cannot be canceled or returned
Description
RACEWAY, FLSH PLT ADAP, HBLALU2000
HBLALU Series Information
- Aluminum Raceway Fitting, Devices and In‑Line Fittings
- Anodized Aluminum Plate Material
- UL Listed and CSA Certified
Specifications
Specifications
| Manufacturer Part Number |
HBLALU2051H |
| Manufacturer |
Hubbell |
| Product Series |
HBLALU |
| Family Series |
Hubbell Raceways, HBLALU Series |
| Description |
RACEWAY, FLSH PLT ADAP, HBLALU2000 SER |
| Type |
Flush Plate Adaptor |
| Material |
Metallic |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.15 lbs |
HBLALU2051H
Hubbell Raceways, HBLALU Series